ROEBUCK 212800EU BUAVTIN-LH COMPOUND ACTION SNIPS LEFT
Aviation type left cut tin plate snips
See technical informationReferences
Roebuck:4971968
Rubix:212800
EAN:3660338516467



Product details : ROEBUCK 212800EU BUAVTIN-LH COMPOUND ACTION SNIPS LEFT
Blades with micro teeth for a smooth cut, prevents sheet slippage during cutting.
Safety lock for storage.
Bimaterial handles for comfort.
Cutting capacity: 1.2mm for cold rolled steel and 0.7mm for stainless steel.
Safety lock for storage.
Bimaterial handles for comfort.
Cutting capacity: 1.2mm for cold rolled steel and 0.7mm for stainless steel.
Technical specifications
Attributes
| Cutting capacity | 1.2 mm |
|---|---|
| Length | 245 mm |
| Length of jaws | 33 mm |
Show UNSPSC/ECL@SS
£ 23.94 excl. VAT
/ Each
£ 28.73 incl. VAT
- In stock: Next day delivery
