KNIPEX 7182950 CONCRETE MESH CUTTERS 950MM

Concrete Mesh Cutter

See technical information

References

Knipex:71 82 950
Rubix:80011850
EAN:4003773066798
brand logo

Technical specifications

Length950 mm

Product details : KNIPEX 7182950 CONCRETE MESH CUTTERS 950MM


71 82 950 Concrete Mesh Cutter
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Sturdy non-slip two-colour multi-component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable.
  • HRC 19: Ø 11 mm
  • HRC 40: Ø 9 mm
  • HRC 48: Ø 6 mm
  • Cutting edge length mm: 44 mm
  • Head thickness: 40 mm
  • Cutting capacity up to 48 HRC hardness. Precision cutting edges additionally induction hardened, cuttinge edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour dual component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable. Joint: special tool steel, forged. Handles: steel tube, powder-coated. Blade: chrome vanadium heavy-duty steel, forged, multi stage oil-hardened.

    Technical specifications


    Attributes
    Length950 mm
    £ 160.27 excl. VAT
    / Each
    £ 192.32 incl. VAT
    • Delivery usually within ( 14 ) days