ROEBUCK MULTI PURPOSE HEAVY DUTY SHEAR 200MM
Multi-Purpose Heavy Duty Shears 205mm/8"
See technical informationSee documentsReferences
Superseded Ref:818641
Roebuck:7432913
Rubix:7432913
EAN:3660338518263

Documents
Product details : ROEBUCK MULTI PURPOSE HEAVY DUTY SHEAR 200MM
Integral Wire Cutting Notch-Will cut up to 0.25mm
Soft Metal Wire
Handles Adjustable to fit into Hand comfortably
Bi-Material Handle-Comfort Grip
Stainless Steel Blades, HRC50-54
Serrated Blade for Gripping Material
Spring Loaded to Reduce user Fatigue
Easy to use Safety Catch
Ideal for Cutting wood,Dowel Rods,Cradboard,Rope and Cord
Technical specifications
Attributes
| Cutting capacity | 0.25 mm |
|---|---|
| Length | 205 mm |
| Length of jaws | 50 mm |
Show UNSPSC/ECL@SS
£ 29.11 excl. VAT
/ Each
£ 34.93 incl. VAT
- In stock: Next day delivery
