EXPERT AIRCRAFT SHEARS STRGHT CUT E214563
STRAIGHT CUT - LONG REACH AVIATION SHEARS
See technical informationSee documentsReferences
Expert:E214563
Rubix:2014337
EAN:3258952145639
Documents
Product details : EXPERT AIRCRAFT SHEARS STRGHT CUT E214563
- ASME B 107.16M
- Forged blades: built-in spring produces an automatic return separating the blades, guaranteeing comfort over long periods of use.
- Accurate cut: blade slightly serrated to prevent slipping.
- Cutting performance: Stainless steel 80 kg/mm² 0.8 mm - Semi-soft steel 1.2 mm.
- Comfortable: bi-material sheath - Standardised colour code.
Technical specifications
Attributes
| Length | 45 mm |
|---|
Show UNSPSC/ECL@SS
£ 17.15 excl. VAT
/ Each
£ 20.58 incl. VAT
- Delivery usually within ( 14 ) days
