References
Draper:94606
Rubix:382A8876
Manufacturer :94606
EAN:5059482030567
Product details : DRAPER 94606 170MM CABLE SHEARS
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance. The precision-machined pivot pins allow smooth one-handed operation with minimum play for ease of use. Curved parrot beak jaws pull the cable for a clean cut. Two part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. Maximum cutting capacity: 15mm.
Technical specifications
Attributes
| Cutting capacity | 15 mm |
|---|---|
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 32.76 excl. VAT
/ Each
£ 39.31 incl. VAT
- Delivery usually within ( 7 ) days

