References
Bosch:1607950043
Rubix:80039303
EAN:3165140016483



Product details : BOSCH ANGLE GRINDER PIN SPANNER 1607950043
Right-side wrench for securing discs and grinding wheels on angle grinders. NB 1
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Packaged dimensions (D x W x H) | 223x95x14 mm |
| Package weight | 95 g |
| Length | 177.8 mm |
| Type | hook spanner |
| Finishing | satin |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- In stock: Next day delivery
