References
Stahlwille:44010003
Rubix:80111170
EAN:4018754029693



Product details : STAHLWILLE ADJUSTABLE HOOK SPANNER 44010003
For slotted nuts as per DIN 1810. adjustable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x62x334 mm |
|---|---|
| Logistic Weight | 686 g |
| Opening | 165 |
| Length | 265 mm |
| Type | hook spanner |
Show UNSPSC/ECL@SS
£ 74.69 excl. VAT
/ Each
£ 89.63 incl. VAT
- Usually arrives within 14 working days
