22 - Open-end micro-mechanics wrenches, angled heads, 15° metric
Opening | 8x9 |
---|---|
Length | 90 mm |
Logistic Weight | 16 g |
---|---|
Packaged dimensions (D x W x H) | 91x20x4 mm |
Package weight | 16 g |
Opening | 8x9 |
Length | 90 mm |
Weight | 20 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days