SMC KAH04-00 ANTISTATIC ONE TOUCH FITTING

Straight Union Fitting

See technical informationSee documents

References

SMC:KAH04-00
Rubix:115A4022
Manufacturer :KAH04-00
brand logo

Technical specifications

Materialelectroless nickel-plated brass (body);polybutylene terephthalate (body);electroless nickel-plated brass (stud);304 stainless steel (chuck);electroless nickel-plated brass (guide);304 stainless steel (guide);polybutylene terephthalate (guide);polybutylene terephthalate (collet);nitrile butadiene rubber (o-ring);polybutylene terephthalate (release button);nitrile butadiene rubber (seal)

Documents

Product details : SMC KAH04-00 ANTISTATIC ONE TOUCH FITTING


Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.

Applicable Tube OD: 04 (Ø4)

Technical specifications


Attributes
Materialelectroless nickel-plated brass (body);polybutylene terephthalate (body);electroless nickel-plated brass (stud);304 stainless steel (chuck);electroless nickel-plated brass (guide);304 stainless steel (guide);polybutylene terephthalate (guide);polybutylene terephthalate (collet);nitrile butadiene rubber (o-ring);polybutylene terephthalate (release button);nitrile butadiene rubber (seal)
£ 37.50 excl. VAT
/ 10 pieces
£ 45.00 incl. VAT
  • Delivery usually within ( 4 ) days