TAMLEX TC103-75 750MM CANTILEVER ARM (L)750 MM
Strut Framework System
See technical informationSee documentsReferences
Tamlex:TC103-75
Rubix:234A6922

Documents
Product details : TAMLEX TC103-75 750MM CANTILEVER ARM (L)750 MM
750MM Cantilever Arm (L)750 mm
Technical specifications
Attributes
| Type | plain cantilever arm |
|---|---|
| Model | tc |
| Material | post hot dip galvanised steel |
Show UNSPSC/ECL@SS
£ 16.19 excl. VAT
/ Each
£ 19.43 incl. VAT
- Delivery usually within ( 3 ) days
