• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
ROEBUCK A1201132 HSS STUB DRILL 11/32 INCH

ROEBUCK A1201132 HSS STUB DRILL 11/32 INCH

Stub drill

See technical information
References
Unbranded:A1201132
Rubix:220309B
brand logo
brand logo
brand logo
brand logo
Technical specifications
Shank typecylindrical
See all Specifications

Product details : ROEBUCK A1201132 HSS STUB DRILL 11/32 INCH


Technical specifications


Attributes
Shank typecylindrical
Cutting materialhss
Show UNSPSC/ECL@SS
£ 7.69 excl. VAT
/ Each
£ 9.23 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX DC150-05-05.900A1-WJ30RE SOLID CARBIDE DRILL 6618333SANDVIK 860.1-1010-098A1-PMP1BM SC DRILLS CORODRILL 8151338FACOM GROUND DRILL 222A.T11MITSUBCARB MS1020-SSK SOLID CARBIDE DRILLS MS LINE 90012517TITEX A1511-2.3 JOBBER DRILL 5061614TITEX DC150-12-09.500A1-WJ30TA SOLID CARBIDE DRILL 6618822SANDVIK 860.1-1380-040A0-PMP1BM SC DRILLS CORODRILL 8151036TITEX A1547-1.9 JOBBER DRILLS HSS/HSS-E 5062159GUHRING 00651 000.900 TWIST DRILLSTITEX DC150-05-04.400A0-WJ30TA SOLID CARBIDE DRILL 7462079GUHRING 05523 006.900 TWIST DRILL HSCO 6.900MM TYPE GU 500 DZ BRIGHTCUTLINE DRILL - HSS JOBBER ZIRKO MM 6.8 861082GUHRING 02047 006.100 GT80/P2000 HSCO DRILLS 9020470061000DOR CARB TIN CDX DRILL 9.9TITEX DC150-03-16.500A0-WJ30RE SOLID CARBIDE DRILL 6618194
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap