GUHRING 00329 001.050 TWIST DRILL HSCO 1.050 MM DIN 1897 TYPE GV 120
Stub Length Drill
See technical informationSee documentsReferences
Gühring:00329 001.050
Rubix:156A3397


Technical specifications
| Drilling diameter | 1.05 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 6 mm |
Documents
Product details : GUHRING 00329 001.050 TWIST DRILL HSCO 1.050 MM DIN 1897 TYPE GV 120
Technical specifications
Attributes
| Drilling diameter | 1.05 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 6 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | steam oxide |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;grey cast iron;malleable and spheroidal iron;aluminium and other non-ferrous metal;special, super and titanium alloys;hardened steel and chilled cast iron |
| Tip angle | 130 ° |
| Tail diameter | 1.05 mm |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- Usually arrives within 14 working days