TITEX A4422-23 DEEP HOLE DRILLS HSS-E TYPE UFL 5066184
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A4422-23
Rubix:291A0858
Manufacturer :5066184
EAN:4031132161280

Technical specifications
| Drilling diameter | 23 mm |
|---|---|
| Total length | 296 mm |
| Length of cut | 174 mm |
Documents
Product details : TITEX A4422-23 DEEP HOLE DRILLS HSS-E TYPE UFL 5066184
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 23 mm |
|---|---|
| Total length | 296 mm |
| Length of cut | 174 mm |
| Shank type | cylindrical |
| Din standard | din 341 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 163.15 excl. VAT
/ Each
£ 195.78 incl. VAT
- Usually arrives within 14 working days