References
Gühring:223 3.100
Rubix:285A6146
Manufacturer :9002230031000
EAN:4031093054416


Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
Product details : GUHRING 00223 003.100 TWIST DRILLS
Design: HSS Co5, DIN 1897, Typ INOX.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Short drill cyl. shank, HSS profile grinding, FORMAT
Design: HSS, DIN 1897, type N.
Profile grinding, right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding; from Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for construction steels and steels up to 800 N/mm² in strength and for thin-walled materials (bodywork).
Design: HSS, DIN 1897, type N.
Profile grinding, right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding; from Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for construction steels and steels up to 800 N/mm² in strength and for thin-walled materials (bodywork).
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 1.94 excl. VAT
/ Each
£ 2.33 incl. VAT
- Usually arrives within 14 working days











