GUHRING 00223 008.100 TWIST DRILL HSS 8.100MM TYPE N STEAM TEMPERED
Stub twist drill bit type 223
See technical informationReferences
Gühring:223 8.100
Rubix:80391238
Manufacturer :9002230081000
EAN:4031093055925


Technical specifications
| Drilling diameter | 8.1 mm |
|---|---|
| Length of cut | 37 mm |
| Shank type | cylindrical |
Product details : GUHRING 00223 008.100 TWIST DRILL HSS 8.100MM TYPE N STEAM TEMPERED
Design: HSS Co5, DIN 1897, Typ INOX.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 11.62 excl. VAT
/ Each
£ 13.94 incl. VAT
- Usually arrives within 14 working days