References
Gühring:00511 005.200
Rubix:80349622
Manufacturer :511 5.200
EAN:4031093642132




Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 96 mm |
| Length of cut | 47 mm |
Product details : GUHRING 00511 005.200 TWIST DRILL HSCO 5.200 MM TYPE N TIN
Twist Drill, 5.2 mm, h8 Tolerance
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 96 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tin |
| Tolerance | h8 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Machining material | stainless steel;non-ferrous metal;cast material;plastics;alloyed/unalloyed steel |
| Cutting material | cobalt variants |
| Tip angle | 118 ° |
| Tail diameter | 5.2 mm |
Show UNSPSC/ECL@SS
£ 43.13 excl. VAT
/ Each
£ 51.76 incl. VAT
- Usually arrives within 14 working days