Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE RED R61001914 19MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
GEDORE RED R61001914 19MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
Socket 1/2 hex
References
gedore red:
R61001914
rubix:
45038551
manufacturer :
3300313
ean:
4060833003131
Product details
Technical specifications
Product details : GEDORE RED R61001914 19MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.62
excl. VAT
/
Each
£
11.54
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
FACOM LONG SOCKET J.11HLA
FACOM S.34H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 34MM
FACOM J.1'LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 1
ROEBUCK SOCKET 1/2 DRIVE 3/4 WHITWORTH
FACOM SOCKET NM.29LA
FACOM 1/2 SQ DRIVE T25 SOCKET NSX.25L
GEDORE 19MM3/4DRDEEPIMPSKT K 32 L 19
ROEBUCK HEX SOCKET 1/4 DRIVE 1/4 INCH A/F
STAHLWILLE 3/4DR 22MM IMPSKT 25010022
FACOM SOCKET NM.27LA
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 21MM
FACOM S.28H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 28MM
"FACOM NSD.12B 1/2"" DRIVE 12MM 12 POINT IMPACT SOCKET"
GEDORE 24MM SOCKET 1/2 DV D 19 24
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 15MM