FESTO 526103 VACUUM GENERATOR VN-07-H-T2-PI2-VI2-RI2
VN pneumatic vacuum suction nozzle
See technical informationSee documentsReferences
Festo:VN-07-H-T2-PI2-VI2-RI2
Rubix:119A4211
Manufacturer :526103
EAN:4052568083557

Documents
Product details : FESTO 526103 VACUUM GENERATOR VN-07-H-T2-PI2-VI2-RI2
Vacuum generator VN-07-H-T2-PI2-VI2-RI2 Standard, high vacuum, width 10 mm, T shape with female thread Nominal size, Laval nozzle=0,7 mm, Grid dimension=10 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 12,75 g |
|---|---|
| Material | anodised aluminium wrought alloy, nbr, pom |
Show UNSPSC/ECL@SS
£ 33.40 excl. VAT
/ Each
£ 40.08 incl. VAT
- Delivery usually within ( 2 ) days