FESTO 8037696 VACUUM GENERATOR


Vacuum security valve Festo

References
festo:OVEM-14-H-B-QO-CE-N-LK
rubix:391A4916
manufacturer :8037696
ean:4052568285678

Product details : FESTO 8037696 VACUUM GENERATOR


vacuum generator OVEM-14-H-B-QO-CE-N-LK Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=1,4 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
No attributes to display for this product
Ā£ 922.08 excl. VAT
/ Each
Ā£ 1,106.50 incl. VAT
  • Usually arrives within 14 working days