UVEX 9169164 SUPER F OTG SAFETY OVER SPECTACLES W/ CBR65 LENS
SUPER OTG Overglasses
See technical informationSee documentsReferences
Uvex:9169164
Rubix:208A5492
Manufacturer :9169164
EAN:4031101728551


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9169164 SUPER F OTG SAFETY OVER SPECTACLES W/ CBR65 LENS
Over-glasses with ultra-flexible temples and soft tips. Compatible with all prescription glasses, without overlapping temples. Colorless polycarbonate lenses. Exclusive UVEX anti-scratch and anti-fog treatments. Weight: 37 g.
EN166 / EN170 standards.
EN166 / EN170 standards.
Strengths
Can be worn all day long without tiring the wearer's eyes or causing headaches.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- Usually arrives within 14 working days