Optema
Coating of the glasses | Anti-scratch |
---|---|
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Coating of the glasses | Anti-scratch |
---|---|
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Colour | Black |
Weight | 27.6 g |
Main material | Nylon |
Type | Spectacle |
Adjustable side pieces | Yes |
Secondary colour | Colourless |
In stock: Next day delivery