UVEX 9193376 SPORTSTYLE SAFETY SPECTACLES W/ CLEAR LENS
Uvex Sportstyle safety glasses
See technical informationSee documentsReferences
Uvex:9193376
Rubix:113A9480
Manufacturer :9193376
EAN:4031101599373


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9193376 SPORTSTYLE SAFETY SPECTACLES W/ CLEAR LENS
Uvex has taken the best of its know-how in the fields of sports and occupational protection to propose the Uvex Sportstyle: high-level safety glasses with a sport design. Versatile, it provides perfect eye protection regardless of the sector of activity.
The innovative geometry of the lenses and the Uvex supravision extreme coating (anti-scratching on the outside and lasting anti-fog inside) provide optimum optical quality. Thanks to the Duo component technology, Uvex Sportstyle adapts perfectly to all face shapes.
The adjustable nose bridge and extremely flexible temple tips guarantee optimum hold and avoid unpleasant pressure.
With a weight of only 23 grams, the Uvex Sportstyle thus seems to be the ideal model for long-term wear.
The innovative geometry of the lenses and the Uvex supravision extreme coating (anti-scratching on the outside and lasting anti-fog inside) provide optimum optical quality. Thanks to the Duo component technology, Uvex Sportstyle adapts perfectly to all face shapes.
The adjustable nose bridge and extremely flexible temple tips guarantee optimum hold and avoid unpleasant pressure.
With a weight of only 23 grams, the Uvex Sportstyle thus seems to be the ideal model for long-term wear.
Strengths
Profiled safety glasses with a sporty look. Ultra-light glasses weighing only 23 grams. Wide field of vision. Best optical class 1. Flexible adjustable bridge. Uvex supravision extreme lens coating. UV Protection 400.
Applications
Precision mechanical work. Light assembly work. Milling and lathing works. Laboratory work.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ Each
£ 8.88 incl. VAT
- In stock: Next day delivery