Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 39.7 mm |
Logistic Weight | 1315 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 39.7 mm |
Bearing Clearance | c3 |
Series | 33..-bd-xl-2z-tvh |
Cage | polyamide |
Reference speed | 6700 rpm |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 72000 N |
Sealing | two metal shields |
In stock: Next day delivery