Angular contact ball bearing FAG 7203-B-XL-TVP-UB, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:7203-B-XL-TVP-UB
Rubix:274A7066
Manufacturer :0882815230000
EAN:4054372613432

Product details : FAG 7203-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Cage | polyamide |
| Weight | 0.065 kg |
| Reference speed | 17100 rpm |
| Limit speed | 26000 rpm |
| Angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 5700 N |
| Basic dynamic load, radial - Cr | 11200 N |
Show UNSPSC/ECL@SS
£ 20.22 excl. VAT
/ Each
£ 24.26 incl. VAT
- Usually arrives within 14 working days
