Angular contact ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 49x150x150 mm |
---|---|
Logistic Weight | 3320 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 49.2 mm |
Bearing Clearance | CN |
Series | 32 |
Material | Steel |
Reference speed | 4700 rpm |
Limit speed | 4650 rpm |
Basic static load, radial - C0r | 154000 N |
Basic dynamic load, radial - Cr | 128000 N |
Sealing | Open |
Usually arrives within 14 working days