Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 10 mm |
Logistic Weight | 37 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 42 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | 38..-B-2RZ-TVH |
Reference speed | 8700 rpm |
Limit speed | 13300 rpm |
Basic static load, radial - C0r | 6000 N |
Basic dynamic load, radial - Cr | 6100 N |
Sealing | Two metal shields |
Usually arrives within 14 working days