Angular contact ball bearing FAG 7212-B-XL-MP-UA, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm


Angular contact ball bearing

References
fag:7212-B-XL-MP-UA
rubix:229A0811
manufacturer :0191152290000
ean:4012801282369
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : FAG 7212-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING 191152


Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x110x110 mm
Logistic Weight870 g
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Bearing ClearanceCN
Series72..-B-XL-MP
CageBrass
Reference speed6200 rpm
Limit speed10800 rpm
Basic static load, radial - C0r45000 N
Basic dynamic load, radial - Cr62000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 86.48 excl. VAT
/ Each
£ 103.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories