Angular contact ball bearing SKF 3204 A-2Z/MT33, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm

Angular Contact Ball Bearing

See technical information

References

SKF:3204 A-2Z/MT33
Rubix:106A1021
Manufacturer :124420
EAN:7316571484044
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Width20.6 mm
See all Specifications

Product details : SKF ANG CONTACT BEARING 3204 A-2Z/MT33


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Logistics dimensions (L x W x H)20,6x47x47 mm
Logistic Weight159 g
Inner diameter20 mm
Outer diameter47 mm
Width20.6 mm
Bearing Clearancecn
Sealingtwo metal shields
Series32a
Materialbearing steel
Limit speed14000 rpm
Basic static load, radial - C0r12000 N
Basic dynamic load, radial - Cr20000 N
£ 55.10 excl. VAT
/ Each
£ 66.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories