Angular contact ball bearing SNR 5202.NRZZG15, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
SNR - Self-Aligning Ball Bearing - 5202.NRZZG15
See technical informationReferences
SNR:5202.NRZZG15
Rubix:204A8609
EAN:3413520104412



Product details : SNR 5202NRZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, groove on the outer ring, snap ring, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 15.9 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 14000 rpm |
| Limit speed | 16000 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 11400 N |
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ Each
£ 30.12 incl. VAT
- Delivery usually within ( 3 ) days
