Super-precision Angular Contact Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistic Weight | 791 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Series | 7012 |
Material | Bearing steel |
Basic static load, radial - C0r | 62400 N |
Basic dynamic load, radial - Cr | 62400 N |
Sealing | Open |
Usually arrives within 14 working days