Angular contact ball bearing FAG 30/5-B-2Z-TVH-HLC, Outer diameter: 14 mm | Inner diameter: 5 mm | Width: 7 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:30/5-2Z-HLC
FAG:30/5-B-2Z-TVH-HLC
Rubix:226A0464
Manufacturer :0720325020000
EAN:4012802855166

Product details : FAG 30/5-B-2Z-TVH-HLC#K ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 30..-B-2Z-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 14 mm |
| Width | 7 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 30..-b-2z-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 31500 rpm |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 940 N |
| Basic dynamic load, radial - Cr | 1780 N |
Show UNSPSC/ECL@SS
£ 176.60 excl. VAT
/ 10 pieces
£ 211.92 incl. VAT
- Delivery usually within ( 7 ) days
