Angular contact ball bearing FAG 3205-BD-XL-TVH-L285, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing
See technical informationReferences
FAG:3205-BD-XL-TVH-L285
Rubix:229A4026
Manufacturer :0697028530000
EAN:4064327676498

Product details : FAG 3205-BD-XL-TVH-L285 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 179 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 12500 rpm |
| Limit speed | 14300 rpm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 23.28 excl. VAT
/ Each
£ 27.94 incl. VAT
- Delivery usually within ( 7 ) days
