Angular contact ball bearing INA 71811-TN, Outer diameter: 72 mm | Inner diameter: 55 mm | Width: 9 mm
Angular contact ball bearing
See technical informationReferences
INA:71811-TN
Rubix:106A3394
Manufacturer :0096210590000
EAN:4047643189309

Product details : INA 71811-TN SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 718..-B-TVP, single row, plastic cage
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 9 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 718..-tn |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5600 rpm |
| Limit speed | 11400 rpm |
| Basic static load, radial - C0r | 11800 N |
| Basic dynamic load, radial - Cr | 11800 N |
Show UNSPSC/ECL@SS
£ 121.45 excl. VAT
/ Each
£ 145.74 incl. VAT
- Delivery usually within ( 7 ) days
