Angular contact ball bearing SKF 7208 BECBP/W64, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
72.. Series Angular Contact Ball Bearing
See technical informationReferences
SKF:7208 BECBP/W64
Rubix:237A4188
Manufacturer :179797
EAN:07316572039908

Product details : SKF 7208 BECBP/W64 ACBB SOLID OIL
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Technical specifications
Attributes
| Logistic Weight | 356 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7208 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 126.64 excl. VAT
/ Each
£ 151.97 incl. VAT
- Usually arrives within 14 working days
