SKF TRACK ROLLER BEARING NATR 20 PPXA
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:NATR 20 PPXA
Rubix:106A3058
Manufacturer :139058
EAN:7316571592602

Product details : SKF TRACK ROLLER BEARING NATR 20 PPXA
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with an inner ring. They have a thick-walled outer ring with a cylindrical running surface and are supplied sealed and ready-to-mount. A lubrication hole in the inner ring facilitates relubrication.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x47x47 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 14.7 N |
| Basic static load, radial - C0r | 24.5 N |
Show UNSPSC/ECL@SS
£ 83.95 excl. VAT
/ Each
£ 100.74 incl. VAT
- Usually arrives within 14 working days
