INA NATV50-PP-A SINGLE ROW YOKE TYPE TRACK ROLLER

Yoke type track roller

See technical information
References
INA:NATV50-PP-A
Rubix:238A0846
Manufacturer :0057347460000
EAN:4012802057799
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width32 mm
See all Specifications

Product details : INA NATV50-PP-A SINGLE ROW YOKE TYPE TRACK ROLLER


Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x90x90 mm
Logistic Weight951 g
Inner diameter50 mm
Outer diameter90 mm
Width32 mm
Sealingtwo rubber seals
Bearing Clearancecn
Seriesnatv..-pp-a
Reference speed550 rpm
Basic dynamic load, radial - Cr39000 N
Basic static load, radial - C0r93000 N
Show UNSPSC/ECL@SS
£ 144.79 excl. VAT
/ Each
£ 173.75 incl. VAT
  • Delivery usually within ( 7 ) days