NTN - Needle Roller Bearing - NUTR206/3AS
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 62x62x29 mm |
---|---|
Logistic Weight | 450 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 29 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR |
Material | Steel |
Basic static load, radial - C0r | 72500 N |
Basic dynamic load, radial - Cr | 56500 N |
Usually arrives within 14 working days