Track roller
Inner diameter | 10 mm |
---|---|
Outer diameter | 28 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x28x28 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 10 mm |
Outer diameter | 28 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Series | LR50..-2RS/2RSR |
Reference speed | 9000 rpm |
Basic static load, radial - C0r | 2950 N |
Basic dynamic load, radial - Cr | 4750 N |
Usually arrives within 14 working days