Yoke type track roller
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x40x40 mm |
---|---|
Logistic Weight | 146 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR..-A |
Material | Steel |
Reference speed | 5500 rpm |
Basic static load, radial - C0r | 24800 N |
Basic dynamic load, radial - Cr | 19100 N |
In stock: Next day delivery