Support rollers (Yoke-type track rollers)
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 15 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 15 mm |
Sealing | two rubber seals |
Material | bearing steel |
Limit speed | 4500 rpm |
Usually arrives within 14 working days