NTN - Needle Roller Bearing - NATV40XLL/3AS
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 80x80x32 mm |
---|---|
Logistic Weight | 872 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 32 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATV |
Material | Steel |
Basic static load, radial - C0r | 171000 N |
Basic dynamic load, radial - Cr | 68500 N |
Usually arrives within 14 working days