Yoke type track roller
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x19x19 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 12 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | na22..-2rsr |
Usually arrives within 14 working days