Support rollers (Yoke-type track rollers)
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 9.8 mm |
Logistics dimensions (L x W x H) | 9,8x19x19 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 10 mm |
Outer diameter | 19 mm |
Width | 9.8 mm |
Sealing | open |
Bearing Clearance | cn |
Series | rsto |
Material | bearing steel |
Cage | polyamide |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 4500 N |
Basic dynamic load, radial - Cr | 3740 N |
Usually arrives within 14 working days