References
SKF:NA 4900.2RS
Rubix:229A3730
Manufacturer :12700
EAN:7316577012005

Product details : SKF NA 4900.2RS NEEDLE ROLLR BEARING
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication. The inner ring contains an additional lubrication hole.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x22x22 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 30.44 excl. VAT
/ Each
£ 36.53 incl. VAT
- Delivery usually within ( 3 ) days
