References
INA:NNTR50X130X65-2ZL
Rubix:202A5080
Manufacturer :0006918520000
EAN:4012802416374

Product details : INA NNTR50X130X65-2ZL YOKE TRACK ROLLER BEARING
Yoke type track roller NNTR..-2ZL, CRB, full complement roller set, two-row, with inner ring, 3 ribs on outer ring, not pallet changer
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 65 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | nntr..-2zl |
| Material | steel |
| Basic dynamic load, radial - Cr | 188000 N |
| Basic static load, radial - C0r | 270000 N |
Show UNSPSC/ECL@SS
£ 1,182.73 excl. VAT
/ Each
£ 1,419.28 incl. VAT
- In stock: Next day delivery
