Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Accessories for polishing
Support slab for disc
Support slab for disc
Filter Options
CATEGORIES
Support slab for disc (5)
Brand
3M
(3)
Makita
(1)
Pferd Tools
(1)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
3m:
51124
rubix:
395A4390
manufacturer :
7100010603
ean:
04046719808090
3M 51124 BACK-UP PAD MULTIHOLE 150MM 8MM (5/16 IN) SOFT
Diameter
:
150 mm
£
56.45
excl. VAT
/
Each
Usually arrives within 14 working days
Add
3m:
09552
rubix:
45011274
manufacturer :
7000038364
ean:
04001895572036
3M 09552 PERFECT-IT BACK-UP PAD POLISHING M14
Diameter
:
125 mm
£
37.22
excl. VAT
/
Each
Usually arrives within 14 working days
Add
3m:
Q05576
rubix:
268798
manufacturer :
7000045680
3M 05576 STIKIT ABRASIVE DISC PAD BLUE 150MMX19MM 5/16-24 EXTERNAL
Diameter
:
150 mm
£
54.20
excl. VAT
/
Each
Usually arrives within 14 working days
Add
makita:
743012-7
rubix:
80135201
ean:
0088381101233
MAKITA 743012-7 RUBBER PAD 170 9607B/09B/07NB/
Diameter
:
180 mm
£
16.26
excl. VAT
/
Each
Usually arrives within 14 working days
Add
pferd tools:
42700685
rubix:
206A4413
ean:
4007220440995
PFERD BO PNST 6-125 42700685 ARBOR FOR POLINOX CROSS BUFF
£
9.04
excl. VAT
/
Each
Usually arrives within 14 working days
Add