Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Accessories for polishing
Support slab for disc
MAKITA 743012-7 RUBBER PAD 170 9607B/09B/07NB/
MAKITA 743012-7 RUBBER PAD 170 9607B/09B/07NB/
Support slab for disc Makita
References
makita:
743012-7
rubix:
80135201
ean:
0088381101233
Technical specifications
Diameter
180
mm
Product details
Technical specifications
Product details : MAKITA 743012-7 RUBBER PAD 170 9607B/09B/07NB/
Technical specifications
Attributes
Diameter
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.26
excl. VAT
/
Each
£
19.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 09552 PERFECT-IT BACK-UP PAD POLISHING M14
3M 05576 STIKIT ABRASIVE DISC PAD BLUE 150MMX19MM 5/16-24 EXTERNAL
3M 51124 BACK-UP PAD MULTIHOLE 150MM 8MM (5/16 IN) SOFT
PFERD BO PNST 6-125 42700685 ARBOR FOR POLINOX CROSS BUFF
NRTN 73241 INDIA STONE 4X1X1/2 FINE B24
SAINTGOBAI 6MICRONLAPCOMPORNG5G 69014154994
ROEBUCK 886507 POLISHING PASTE 60 X 45 X 160 MAROON
SHARP/STONE 54A 6 X 1SQ STICK 37C30-UVK
3M 09552 PERFECT-IT BACK-UP PAD POLISHING M14
PFERD 41020120 POLIFLEX BLOCK 115 X 60 X 30 MM CU P120 PUR
3M 51815 PERFECT-IT FAST CUT PLUS EXTREME 1KG
NORTON INDIA FILE TRIANGLE 4 X 1/4 FINE F114 61463686230
OSBORN 6900040100 5-PART POLISHING KIT FOR STAINLESS STEEL FINISHING D
OSBORN 1203600002 METAL POLISHING KIT
NORTON 61463687285 DRESSING STONE CARBIDE FJT63 1/2 X 3/4 X 3-1/2 INCH