• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,766)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Accessories for polishing
Support slab for disc
PFERD BO PNST 6-125 42700685 ARBOR FOR POLINOX CROSS BUFF

PFERD BO PNST 6-125 42700685 ARBOR FOR POLINOX CROSS BUFF

Arbor for polinox® cross buffs

See technical information
References
Pferd Tools:BO PNST 6-125
Rubix:206A4413
Manufacturer :42700685
EAN:4007220440995
PFERD Arbor for POLINOX® cross buffs BO PNST 6-125
brand logo

Product details : PFERD BO PNST 6-125 42700685 ARBOR FOR POLINOX CROSS BUFF


Arbor for POLINOX® PNST

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.31 excl. VAT
/ Each
£ 11.17 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

3M 09552 PERFECT-IT BACK-UP PAD POLISHING M14MAKITA 743012-7 RUBBER PAD 170 9607B/09B/07NB/3M 51124 BACK-UP PAD MULTIHOLE 150MM 8MM (5/16 IN) SOFT3M 05576 STIKIT ABRASIVE DISC PAD BLUE 150MMX19MM 5/16-24 EXTERNALNORTON INDIA FILE ROUND 4 X 1/4 FINE F214 614636864703M 80349 PERFECT-IT EXTRA FINE PLUS COMPOUND 1LNORTON 69936685063 DRESSING STICKS FOR GRINDING WHEEL3M 52057 FINESSE-IT POLISH PREMIUM SERIES 320 3.785LNORTON 7660739112 POLISHING COMPOUND NORCLEAN EVOLUTION BLUENORTON 61463685630 INDIA STONE 8 X 2 X 1 INCH B8 SIZE MNORTON 7660739108 POLISHING PASTE SEGX NORCLEAN EVOLUTIONNORTON STICK 6 X 1 INCH SQUARE SILICON CARBIDE COARSE 61463625001NORTON 69936685064 54 STICKS/BRICKS DRESSING STICKS 38A-200-38A150HVBEROEBUCK 886508 POLISHING PASTE 60 X 45 X 160 BLUEOSBORN L779007013 CLASSIC COMPOUND P1000 LBOX
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap