LINDSTROM 7293 11DEG OBLIQUE END SHORT HEAD CUTTERS 0.35MM-1MM
Supreme range
See technical informationSee documentsReferences
Lindström:7293
Rubix:078185
EAN:7314150052592

Documents
Product details : LINDSTROM 7293 11DEG OBLIQUE END SHORT HEAD CUTTERS 0.35MM-1MM
Precision pliers with forged box joint incorporating long contact surfaces. Fitted with double leaf springs and plastic covered handles.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 108 mm |
| Weight | 56 g |
| Length of noses | 10.3 mm |
| Type | angled oblique cutter |
Show UNSPSC/ECL@SS
£ 74.67 excl. VAT
/ Each
£ 89.60 incl. VAT
- Delivery usually within ( 14 ) days
