KNIPEX 7406250 KNIPEX DIAGONAL CUTTING NIPPERS 250MM


High Leverage Diagonal Cutter

References
knipex:74 06 250
rubix:010272
ean:4003773041955
brand logo
brand logo
Technical specifications
Nose shapediagonal
Length250 mm
Weight453 g
See all Specifications

Product details : KNIPEX 7406250 KNIPEX DIAGONAL CUTTING NIPPERS 250MM


74 06 250 High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm².
  • Cutting capacities medium hard wire (diameter): Ø 4.6 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 3.5 mm
  • Cutting capacities piano wire (diameter): Ø 3.0 mm
  • VDE tested: yes  
  • the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm² With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Nose shapediagonal
    Length250 mm
    Weight453 g
    Cutting capacity4.6 mm
    Typehigh leverage diagonal cutter
    Show UNSPSC/ECL@SS
    £ 49.41 excl. VAT
    / Each
    £ 59.29 incl. VAT
    • Usually arrives within 14 working days